V6385
Greiner Cryo.s™ vials
capacity 2 mL, natural cap, vial type, id field
Synonym(s):
cryo vials, cryogenic tubes, cryogenic vials, cryrogenic storage, Greiner cryogenic vials
About This Item
material
colorless tube
polypropylene tube
round bottom (self-standing)
round bottom polypropylene
sterility
sterile (DNAse and RNAse free)
feature
vial type id field
Internal thread
packaging
pack of 500 ea (5 x 100 ea)
manufacturer/tradename
Greiner 122263
parameter
-196 °C min. temp.
technique(s)
cryopreservation: suitable
cap diam.
12.6 mm
capacity
2 mL
tube diam.
12.5 mm
color
natural cap
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service