G1403
Grids for transmission electron microscopy
grid size 100 mesh × 250 μm pitch, copper
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41100000
NACRES:
MA.01
Recommended Products
material
copper
description
Regular grids with center mark and solid border
packaging
vial of 100 grids
diam.
3.05 mm
grid size
100 mesh × 250 μm pitch
hole W
208 μm
open area size
69%
Looking for similar products? Visit Product Comparison Guide
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service