Skip to Content
Merck
All Photos(1)

Key Documents

EPS41I230012

Eppendorf® New Brunswick S41i CO2 Incubator Shaker

volume 170 L, AC/DC input 230 V, 50—60 Hz, UK plug

Synonym(s):

Heaters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
NACRES:
NB.02

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® S41I230012

parameter

±4-50 °C ambient temp. range

W × depth × H

87.5 cm (34.4 in.) × 73 cm (28.7 in.) × 85 cm (33.5 in.)

platform W × depth

61 cm (24 in.) × 36 cm (14 in.)

volume

170 L

Looking for similar products? Visit Product Comparison Guide

General description

New BrunsWick S41i 230 V, 50HZ CO2 Incubator Shaker, with GB-plug

Features and Benefits

  • Experimental flexibility: Perforated shelf allows for static incubation at the same time as shaking
  • Stable, uniform and vibration-free shaking: robust Innova triple eccentric drive
  • Saves gas and provides an optimal growing atmosphere: Smart gas control (0.2 - 20% CO2)
  • Ensures surface sterility: automatic high temperature disinfection and inner/outer door
  • Fast and reliable cleaning: Smooth, seamless chamber
  • Increasable capacity: Two devices stackable
  • Precise and easy control: Intuitive touch screen
  • Humidification included
  • Shaking speed 25 - 400 rpm (25 - 250 rpm if stacked)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
New Brunswick is a trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service