EP5820729007
Adapter for Eppendorf® FA-45-6-30 Rotor
capacity, 1 x 7 - 17 mL tube, pack of 2
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103911
NACRES:
NB.82
Recommended Products
feature
capacity 1 x 7 - 17 mL tube
packaging
pack of 2
manufacturer/tradename
Eppendorf® 5820729007 (Global)
parameter
16,233 × g max. RCF (at 11,000 rpm for 5804/5804 R/5810)
technique(s)
centrifugation: suitable
H
123 mm
diam.
17.5 mm
compatibility
for use with FA-6x50
for use with Rotor FA-45-6-30
Looking for similar products? Visit Product Comparison Guide
General description
Adapters for various size tubes and bottles for use with Eppendorf rotor FA-45-6-30.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service