EP4861000835
Eppendorf® Xplorer® Move It pipette
no. of channels, 8, cone volume × distance 50-1,200 μL × 9 mm, green
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.01
Recommended Products
material
green
feature
no. of channels 8
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 4861000835
cone volume × distance
50-1,200 μL × 9 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Adjustable tip spacing pipette
- Multi-channel pipette
- Electronic pipette
- 8-channel
- 50-1,200μL
- 9mm cone distance
- Green
Application
- Automated pipetting of liquids (Pip) for forward pipetting
- Manual pipetting (Man)for volume determination
- Pipetting and mixing (P/M) for automated mixing of samples
- Dispensing (Dis)for manual filling of plates, gels, and reaction vessels
- Automatic dispensing (Ads for automated filling of plates, gels, and reaction vessels
- Multi aspiration: Pooling supernatants from different vessels (SPC)
- Sequential dispensing and pipetting (Spc) for user-defined volume steps
- Reverse pipetting (Spc) for non-aqueous solutions
- Diluting (Spc) for preparation of dilution series
- Fix volume (Fix): Save up to 10 volumes for ease of operation
Features and Benefits
Air cushioned pipettes with variable volume and adjustable tip spacing
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Xplorer is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service