Skip to Content
Merck
All Photos(1)

Key Documents

CLS4853

Corning® gel-loading pipet tips

1-200μL round 0.5mm thick gel-loading pipet tips, natural, non-sterile, 200 tips/rack, 2 racks/case, 400 tips/case

Synonym(s):

pipet tips, pipette tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121606
NACRES:
NB.01
volume:
1—200 μL
sterility:
non-sterile
feature:
DNase free
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack
packaging:
rack of 200
manufacturer/tradename:
Corning 4853

material

natural tip
polypropylene

sterility

non-sterile

feature

DNase free
RNase free
barrier: no
disposable
endotoxin free
filter: no
packaging: rack

packaging

rack of 200

manufacturer/tradename

Corning 4853

L

83 mm

volume range

1-200 μL

volume

1—200 μL

Looking for similar products? Visit Product Comparison Guide

General description

Corning gel-loading polypropylene pipet tips feature a thick capillary end that allows easy access into vertical and horizontal electrophoresis gels.

  • Tips are 83 mm in length
  • Total capacity of 200 μL
  • 200 tips/rack
  • Nonsterile
  • Certified RNase-/DNase-free, nonpyrogenic and trace metal-free

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

  1. Which document(s) contains shelf-life or expiration date information for a given product?

    If available for a given product, the recommended re-test date or the expiration date can be found on the Certificate of Analysis.

  2. How do I get lot-specific information or a Certificate of Analysis?

    The lot specific COA document can be found by entering the lot number above under the "Documents" section.

  3. How do I find price and availability?

    There are several ways to find pricing and availability for our products. Once you log onto our website, you will find the price and availability displayed on the product detail page. You can contact any of our Customer Sales and Service offices to receive a quote.  USA customers:  1-800-325-3010 or view local office numbers.

  4. What is the Department of Transportation shipping information for this product?

    Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product. 

  5. What are the dimensions of the tip for Product CLS4853, Corning® gel-loading pipet tips?

    For Product CLS4853, Corning® gel-loading pipet tips, the outer dimension for the tip is 0.57 mm, and the inner diameter for the tip orifice is 0.38 mm.

  6. My question is not addressed here, how can I contact Technical Service for assistance?

    Ask a Scientist here.

Jake Austin et al.
Scientific reports, 10(1), 4628-4628 (2020-03-15)
With the industrialisation of nanoparticle manufacture, the pervasive incursion of nanoparticles into the environment, the need to characterise nano-scale pharmaceuticals and living systems in replicated in vivo conditions, the continuing development of new theories to describe the electro-kinetic behaviour of

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service