Skip to Content
Merck
All Photos(1)

Key Documents

PSDVAG041

Millipore

Prostak MF Module

pore size 0.65 μm

Synonym(s):

Prostak MF Module 0.65 μm 4 stack 0.33 m2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031623

material

PVDF
silicone gasket

Quality Level

feature

hydrophilic

manufacturer/tradename

Prostak

parameter

2.1 bar max. transmembrane pressure (30 psi) at 50-80 °C
4.1 bar max. inlet pressure (60 psi) at 50-80 °C
4.1 bar max. transmembrane pressure (60 psi) at 50 °C
5.5 bar max. inlet pressure (80 psi) at 50 °C

dilution

(concentration and clarification)

H

5.6 cm (2.2 in.)

L

38.9 cm (15.3 in.)

W

19.8 cm (7.8 in.)

device size

, 4 stack

filtration area

0.33 m2

membrane nominal area

0.33 m2

weight

2.1 kg (4.7 lb)

matrix

Durapore®

pore size

0.65 μm nominal pore size
0.65 μm pore size

pH

1-11(short duration)
2-10(continuous)

Looking for similar products? Visit Product Comparison Guide

General description

Prostak MF Module are a tangential flow filtration device in a stacked plate configuration with Type V screen open feed channel. A microporous membrane, Durapore® polyvinylidene fluoride (PVDF), is bonded on both sides of each plate. The plates are then stacked in parallel forming stacks.

This Prostak microfiltration open-channel module features a Pore Size of 0.65 μm and a filtration area of 0.33 m2. PSDVAG041 is available in a 4 stack, making it applicable for bench-top, pilot, and production scale systems.

The modules can be integrity tested and steam sterilized for 20 cycles.

Prostak MF modules must be used with a support holder, which controls deflection and provides sanitary fittings for connection to external piping. Sanitary gaskets supplied with the module provide a leak-free connection between the module(s) and the holder.

Application

Typical Applications
Prostak microfiltration is used for separations where viscosity and suspended solids levels of the feed stream require an open feed channel. They are typically used in perfusion applications or in the clarification/harvest of:
  • Mammalian, bacterial and mycelial cell suspensions
  • Emulsions and colloidal suspension
  • Viruses, proteins and other bio-organic macromolecular solutions
  • Polysaccharides and other high viscosity solutions
  • Yeast, algae, and other high solids suspensions
  • Protein precipitate
  • Vaccines

Features and Benefits

Type V screen open feed channel

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Prefiltration Rquirements: 150 µm

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Prostak is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service