Skip to Content
Merck
All Photos(1)

Key Documents

MIX0200LG05

Millipore

Mobius® MIX200L single-use mixing assembly (gold)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

material

PVDF plug (Luer; Kynar)
PureFlex container (process)
high-density polyethylene cup
low-density polyethylene adapter (SterilEnz)
polyethylene ports (bung)
polypropylene impeller(s)
polysulfone clamp(s) (pinch)
polysulfone connections (CPC)
silicone tubing

Quality Level

product line

Mobius®

H

84 cm (33 in.)

W

63.5 cm (25 in.)

depth

63.5 cm (25 in.)

Legal Information

MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service