Skip to Content
Merck
All Photos(1)

Key Documents

Z760293

Ohaus® MB-23 and MB-25 moisture analyzers

Model MB23, AC/DC input 110 V AC

Synonym(s):

moisture meters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

manufacturer/tradename

Ohaus® MB23 US

weighing capacity measuring range

110 g

parameter

50-160 °C temp. limit

W × H × depth

17 cm × 13 cm × 28 cm

platform diam.

90 mm

Looking for similar products? Visit Product Comparison Guide

General description

The MB23 has an IR heating element. The non-glass infrared heating element provides even heating and is ideal for food testing, textiles, wastewater, and ceramics applications.
The Moisture analyzers combine high quality construction and easy setup. The LCD display is backlit, and it has a standard RS232 port.

  • easy to clean design
  • heating chamber is low maintenance
  • compact footprint

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service