Skip to Content
Merck
All Photos(1)

Key Documents

Z755702

BenchRocker 3D nutating shaker

AC/DC input 230 V AC, European 2-pin plug, CE compliant

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

description

tilt angle: 0 to 30°

feature

CE compliant

manufacturer/tradename

Benchmark Scientific B3D2300-230-EU plug

parameter

2-30 rpm speed
4-65 °C temp. range
5 lb load

W × D × H

12 in. (30 cm) × 12 in. (30 cm) × 8 in. (20 cm)

platform L × W

12 in. (30 cm) × 12 in. (30 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The BenchRocker 3D is designed to provide the precise speeds and tilt angles required for a broad range of molecular and biological mixing applications.

The user can adjust both parameters to match the vessel size and the volume of liquid being mixed, yielding optimum results. The tilt technology does not need tools or disassembly. Simply grip the platform with two hands and move to the desired position.

This model includes both flat and dimpled (autoclavable) mats for mixing a wide variety of tubes and other vessels.

Stacking platforms can be purchased as accessories, effectively doubling the usable surface area of each model. It has a maintenance free, brushless motor, capable of loads up to 4.4 lbs and is safe for use in cold rooms and incubators.

Legal Information

BenchRocker is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service