Skip to Content
Merck
All Photos(1)

Key Documents

Z755605

Mortexer Multi-Head vortexer

AC/DC input 115 V AC

Synonym(s):

tube mixer, tube vortexer, vortex

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800

description

orbit: 3 mm

feature

CSA approved: no

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific BV1005

parameter

200-3400 rpm speed
4-65 °C temp. range

W × D × H

5 in. (13 cm) × 6.3 in. (16 cm) × 6.7 in. (17 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The Mortexer is MORE than your standard vortex mixer. The unique design of the Multi-Head (included) features a traditional cup head for general purpose mixing, plus holds up to eight microcentrifuge tubes.

The drive system is provides a smooth vortexing action, while minimizing noise and excessive vibration. This results in quieter, more efficient and longer lasting operation. Increased speed, up to 3400 rpm produces an instant vortex of even the largest sample sizes, including full 50 mL tubes.

  • "No-walk" suction feet
  • Cold room/incubator compatibility
  • Spill-proof electronic controls

Legal Information

Mortexer is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service