Skip to Content
Merck
All Photos(1)

Key Documents

Z742318

2MAG MIX 8 XL multiple 8 point stirrer

AC/DC input 100-240 V, US 3-pin plug

Synonym(s):

induction multi-position stirrer, magnetic induction stir plate, magnetic wear-free stirrer, multi-position stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

material

stainless steel housing
stainless steel plate

feature

positions 8
4 Step Power Setting (5/10/15/20 W)

packaging

pack of 1 ea

manufacturer/tradename

2mag 30208

parameter

-10-50 °C temp. limit (at 80 percent humidity)
100-1600 rpm speed

W × D × H

185 mm × 420 mm × 38 mm

stirrer diam.

90 mm

stirrer volume

1-3000 mL , per stirring position

weight

6.4 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-flat magnetic stirrer, stirring point distance 90 mm,
with 8 stirring positions, suitable for 8 x 600 ml beaker glasses (tall form).

Powerful 8 stirring positions, 100 percent maintenance-free
and wear-free by inductive 2mag-Magnetic-Drive concept,
power reserves up to 3,000 ml per stirring point, extremely
wide speed range of 100 to 1,600 rpm, 100% synchronized
speed, jerk-free stirring even at low speeds, 4-step power
setting of the stirrer, high stirring power for viscous liquids
and reduced stirring power for long-term operation without
any heating effects caused by the stirrer.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service