Z742227
Ohaus® Scout® SPX Balance
Model SPX2201, weighing capacity 2200 g, resolution: 0.1 g
Synonym(s):
laboratory balance, weighing balance
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41111502
Recommended Products
AC/DC input
120 V AC, US 3-pin plug
material
stainless steel platform
feature
CSA approved
display LCD
manufacturer/tradename
Ohaus® 30253026
weighing capacity measuring range
2200 g, resolution: 0.1 g
platform W × D
170 mm × 140 mm
battery power
4 AA, 120 hr life
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Ideal for laboratory and industrial applications, the OHAUS Scout comes in a slim, stackable design with large backlit LCD. Features include superior overload protection, multiple weighing units and application modes. Geared for high performance in your facility with fast stabilization time and high resolution weighing results, these portable balances set a new standard in laboratory and industrial weighing.
Features and Benefits
- Bright Backlit LCD & 4 Button Control Enable Efficient Operation and Ease of Use
Combined with a simplified 4 button operation, the Scout′s large backlit display increases readability in low light working conditions, and is easier to view from a distance.
- Bolstered by Superior Overload Protection and Impact-Resistant Pan Support
Integrated superior overload protection and impact-resistant pan support safeguard against shock and overloading the balance in rugged and demanding environments.
- Better Performance and Higher Capacities Widen the Range of Weighing Applications
Stabilization time as fast as 1 sec and advanced weighing technology, lead to improved productivity in your facility. Increased capacity unlocks a wider range of weighing applications.
Legal Information
Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service