Skip to Content
Merck
All Photos(1)

Documents

Z740750

Sigma-Aldrich

Aldrich® Essentials volumetric flask, class A, meets ASTM E288

capacity 50 mL, tol. 0.060 mL, stopper size 9, PE

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804

material

PE

stopper size

9

Joint

joint ST/NS neckstopper size 9
joint stopper9

feature

class A meets ASTM E288

packaging

pkg of 12 ea

tol. measuring range

0.060 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Clear borosilicate glass volumetric flask with polyethylene stopper. Class A meets ASTM E288 specifications. Blue marking spot and capacity marking. White level marking. Flask are certified and either a batch or individual certificate. Calibrated “To Contain”.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service