Z692131
Polypropylene NMR tube rack
Holds 72 x 3 mm tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
SB.32
Recommended Products
material
polypropylene
feature
Holds 72 x 3 mm tubes
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F18854-0003
L × W × H
21 cm (8⅜ in.) × 11 cm (4½ in.) × 22 cm (8¾ in.)
Looking for similar products? Visit Product Comparison Guide
General description
- Polypropylene rack is steam autoclavable at 121°C (250°F)
- Dimensions: 21 cm x 11 cm x 22 cm H (8 3/8 in. x 4 1/2 in. x 8 3/4 in.)
- Rugged and made specifically to support and safely store Nuclear Magnetic Resonance tubes
- Upper deck has holes; lower deck has hemispherical wells to protect tip
- Handle in end plates for easy transport
- Tube size: 3 or 5 mm O.D. x 178 mm long
- Holes: 72
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service