Skip to Content
Merck
All Photos(2)

Key Documents

Z681342

BriskHeat® beaker heater

fits beaker size, 250 mL, AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405

AC/DC input

120 V (AC)

material

fiberglass

feature

fits beaker size 250 mL

manufacturer/tradename

BriskHeat

parameter

0-232 °C temp. range

H

3 in. (76 mm)
76 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Fits Griffin and standard size beakers
  • Maximum exposure temperature: 380°F (193°C)
  • Hook and loop closure allows for a quick installation and removal
  • Easily view graduation during set-up and operation
  • Moisture and chemical resistant
  • Heating element is laminated between two layers of 15 mil fiberglass reinforced silicone rubber
  • Power density: 5.0 watts/in.2 (0.008 watts/mm2)
  • Dielectric strength of over 2000 volts
  • 2 ft. cord with SDC controller-compatible plug
  • 240 V versions are CE compliant

Requires a BriskHeat temperature controller.

Legal Information

BriskHeat is a registered trademark of BriskHeat Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service