Skip to Content
Merck
All Photos(1)

Key Documents

Z551236

Graduated Valumetric bottles

black phenolic cap (with rubber liner), capacity 125 mL (4 oz)

Synonym(s):

W216980

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

black phenolic cap (with rubber liner)
clear bottle
round bottle
soda-lime glass bottle (Type III)
wide-mouth bottle

Joint

Joints threaded neck (48-400)

feature

with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216980

capacity

125 mL (4 oz)

diam. × H

51 mm × 102 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Legal Information

Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service