Z243698
Thermowell heating mantle
for flask size, 250 mL, AC/DC input 110 - 120 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
AC/DC input
120 V, US 3-pin plug (AC)
material
ceramic
feature
CSA approved 110V to 120V models
for flask size 250 mL
availability
not available in EU
weight
2.0 lb
power consumption
250 W
Looking for similar products? Visit Product Comparison Guide
General description
Economical and dependable. These mantles have a ceramic heat cavity (resistance wire completely embedded), a grounded metal housing for safer operation, a low profile that permits magnetic stirring, and can be operated at up to 550 °C. May be used as an air or sand bath. All models have a 36 in., 3-wire, integral power cord with U.S. plug (used as an interconnector plug with POWERMITE™ heat controllers). 50/60 Hz.
Legal Information
POWERMITE is a trademark of Laboratory Craftsmen, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service