Z187747
Dry-box glove/sleeve assembly
straight sleeves, neoprene gloves, port size 6 in., size 9
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
46181504
NACRES:
NB.35
material
black gloves
neoprene gloves
size
9
sterility
non-sterile
feature
latex free
powder-free
reusable
packaging
pkg of 2 sleeves
manufacturer/tradename
Sigma-Aldrich
L
21 in.
hand thickness
~0.018 in.
port size
6 in.
sleeve thickness
0.025 in.
Looking for similar products? Visit Product Comparison Guide
General description
Accordian or straight-sleeve and changeable glove assemblies allow personnel to use the same glove box by changing the size of the glove being used. Unique construction combines the glove and sleeve into a leakproof unit integral with the box.
Packaging
Kit = 2 sleeves, wrist rings, springs, and gloves.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service