Z155527
Griffin-type SS beaker
capacity 250 mL, without handle
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
stainless steel
feature
graduations: no
H × O.D.
83 mm × 67 mm
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service