There is typically a single line on the capillary tube meant for alignment purposes when inserting into the chuck of the 846 pipettor. The volume measurements for this product are typically set and adjusted using the corresponding pipettor.
Z114987
Capillary tube
tube capacity 60-100 μL
Synonym(s):
851324
About This Item
Recommended Products
material
blue
glass
packaging
pack of 200 ea
manufacturer/tradename
WHEATON® 851324
tube capacity
60-100 μL
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
Does product Z114987 feature multiple graduations?
1 answer-
Helpful?
-
-
What are the physical dimensions of product Z114987?
1 answer-
The inner diameter of product Z114987 is 1.6mm and the length is 125mm.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service