WHA2814199
Whatman® high-purity glass microfiber extraction thimbles
glass thimbles, HP, 19 x 90 mm, 25/pk
Synonym(s):
Z271136, extraction thimbles, glass fiber filters
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104817
NACRES:
NB.43
Recommended Products
material
borosilicate glass
sterility
non-sterile
packaging
pack of 25
manufacturer/tradename
Whatman 2814-199
Whatman Article No. 28419025 (US reference)
I.D. × H
19 mm × 90 mm
Looking for similar products? Visit Product Comparison Guide
Application
- Smoke stack gas monitoring
- Soxhlet extraction
- Analyzing pesticide residues
- Determining oil/fat content of foods (e.g. French fries)
- Analysis of oil and grease in solid wastes
Features and Benefits
- Resistant to temperatures up to 500°C
- Binder-free, no chemical additives
- Nominal particle retention rating: 0.8 µm
- Effective when used with solvents incompatible with cellulose materials
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service