WHA10350217
Whatman® cellulose extraction thimbles
603 Cellulose thimbles, 25 x 80 mm - thickness 1.5 mm, 25/pk
Synonym(s):
Z696404, cellulose thimble, extraction thimble, glass thimbles
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104817
NACRES:
NB.43
Recommended Products
packaging
pack of 25
manufacturer/tradename
Whatman 10350217
Whatman Article No. 28414685 (US reference)
W × L
25 mm × 80 mm
thickness
1.5 mm
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service