TRD3D0037
G-PET PETG 3D Printing Filament
ruby variocolor, diam. 1.75 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352203
NACRES:
NA.23
Recommended Products
greener alternative product characteristics
Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.
sustainability
Greener Alternative Product
diam.
1.75 mm
weight
1 kgeach
greener alternative category
, Enabling
Looking for similar products? Visit Product Comparison Guide
General description
G-PET PETG 3D printing filament:
- Resistant like ABS and low warping like PLA
- Odourless composition and low warping
- Good mechanical strength and toughness
- Obtain a shiny finish or get a translucent look with natural color
- Great chemical resistance, GPET is well suited for bottles and containers
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". G-PET PETG 3D printing filament is widely used for its high stength, relative flexibility and temperature resistance compared to other PLA filaments.PETG filaments can print at low temperature. Click here for more information.
Application
G-PET PETG 3D Printing Parameters
- Extruder (nozzle) temperature: 240 +/-10 °C
- Bed temperature: 100 +/-10 °C
- Print speed: 60-70 mm/s
- Fan: 0-20 %
- Minimum nozzle diameter: 0.3 mm
- Plate materials: blue tape, kapton tape, etc.
This product can be used in material extrusion 3D printing technique.
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service