Skip to Content
Merck
All Photos(1)

Key Documents

SLW4516/80D

Pyrex® Pouring ring for Media-lab bottle

clear, 80 mm

Synonym(s):

Pyrex, SciLabware 4516/80D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

clear
polypropylene

sterility

non-sterile

manufacturer/tradename

4516/80D
SciLabware

fitting

80 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • For use with 1516, 1517, 1518, 1519 1520, 1523 and 1524 series bottles
  • Ensures drip-free pouring
  • Clear polypropylene pouring ring
  • Withstands autoclaving up to 140 deg. C

Features and Benefits

  • For use with 1516, 1517, 1518, 1519 1520, 1523 and 1524 series bottles
  • Ensures drip-free pouring
  • Clear polypropylene pouring ring
  • Withstands autoclaving up to 140 °C

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service