SLW1170/10D
Pyrex® Büchner filter with plain side arm
capacity 2000 mL
Synonym(s):
Pyrex, SciLabware 1170/10D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
Pyrex flask
flat bottom flask
Joint
joint ST/NS neck60 mm I.D.
packaging
pack of 1 ea
manufacturer/tradename
SciLabware 1170/10D
H
260 mm
body diam.
166 mm
capacity
2000 mL
neck I.D.
60 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 6556
- Büchner type flasks for vacuum filtration
- Heavy walls provide increased mechanical strength
- ′Studded′ base to minimise surface abrasion
- With integral glass side-arm to accept 9mm bore flexible tubing
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service