Skip to Content
Merck
All Photos(1)

Key Documents

DWK986744

WHEATON® liquid scintillation vial with seperate unlined PE cap

transparent PET bottle, capacity (20 mL), screw cap, case of 1,000 ea Bulk packed vials with screw caps in separate bag

Synonym(s):

986744

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

transparent PET bottle
white polyethylene cap

feature

with cap

packaging

case of 1,000 ea Bulk packed vials with screw caps in separate bag

manufacturer/tradename

WHEATON® 986744

bottle diam. × H × W

(27 mm) (61 mm) (375 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

General description

Liquid Scintillation Vials with separately packs caps

  • For optimal performance in the laboratory, PET plastic vials provide the clarity of glass and have the safety of using plastic.
  • Vials can be safely incinerated; no harmful gas is generated; only CO2 and H2O are created.
  • Lightweight, and virtually unbreakable PET vials offer low permeability to solvents and minimal background counts.
  • 20 mL size
  • Made from polyethylene terephthalate (PET)
  • Clarity of glass with safety of plastic
  • Low permeability to solvents and minimal background count
  • Dimensions (OD x H): 27 mm x 61 mm (with cap attached)

Features and Benefits

• Converted from Type I borosilicate glass tubing, PET, or HDPE• Background counts are consistent and low; ultraviolet transmission is high

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service