DWK227498
Wheaton® Bod Bottle
capacity 300 mL, bottle diam. × H 43 mm × 115 mm, bottle diam. × H 69 mm × 143 mm, Without Stopper
Synonym(s):
227498
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
packaging
pkg of 24 ea
manufacturer/tradename
WHEATON® 227498
bottle diam. × H
43 mm × 115 mm
69 mm × 143 mm
capacity
300 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
BOD Bottles are ideal for incubating diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during the stabilization of the decomposable organic matter by aerobic biochemical action. We recommend the 300mL capacity bottles for the five-day BOD test as referenced in Standard Methods for the Examination of Water and Wastewater, 21st Edition, 5210B, 2005.
Features and Benefits
Ideal for incubating diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during the stabilization of the decomposable organic matter by aerobic biochemical action
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service