Skip to Content
Merck
All Photos(1)

Key Documents

CLS6795210

Corning® plate stirrers

4 x 5 inch top PC-210 stirrer, pyroceram glass-ceramic top, 120V/60Hz, 1/cs

Synonym(s):

magnetic plate stirrers, plate stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103803
NACRES:
NB.73

AC/DC input

120 V AC, US 3-pin plug

sterility

non-sterile

feature

lid: no
number of stirring positions: 1

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 6795-210

availability

not available in EU

stirring range measuring range

60-1100 rpm

H × W × D

4.4 in. × 5.8 in. × 7.3 in.

plate W × L

4 in. × 5 in.

weight

2 kg

color

none

Looking for similar products? Visit Product Comparison Guide

General description

These Corning stirrers have a durable glass-ceramic 4 x 5 inch Pyroceram® top and offer superior performance and reliability in a low profile, space-saving design. Exclusive closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions. A stronger, larger magnet improves stir bar coupling and stirring capability.

They operate on 120V/60Hz and are UL and CUL approved to meet needs in North America and other locations with similar requirements. Performance and versatility are ensured with features such as: -Microprocessor controlled to automatically adjust motor strength to any solution. Enclosed electronics design protects components, improves performance, and prolongs product life.

Other Notes

Includes 1 x 3/8 inch stir bar

Legal Information

Corning is a registered trademark of Corning, Inc.
Pyroceram is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service