CLS15969L
Pyrex® graduated solution bottle
capacity 9.5 L
Synonym(s):
glass bottle
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
clear bottle
cylindrical bottle
wide-mouth bottle
sterility
non-sterile
feature
autoclavable
cap: no
manufacturer/tradename
Corning 1596-9L
capacity
9.5 L
diam. × H
187 mm × 475 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Pyrex® graduated solution bottles are best suited for sample storage and media preparation.
- With black enamel double scale (liters and gallons) graduations in 500 mL increments.
- Bottles can withstand both dry hot air and steam sterilization.
- Necks are tooled to increase mechanical strength and for uniform stopper fit.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service