BAF430201010
Scienceware® grande desiccator
automatic model, includes two removable shelves
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104510
Recommended Products
AC/DC input
120 V AC
packaging
pkg of 1 ea
manufacturer/tradename
Bel-Art F43020-1010
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Extra-large desiccator provides a low humidity, dust free environment for several large containers or a lot more small ones! Each desiccator comes with two removable shelves and can hold up to seven shelves spaced 2 in. apart (extra shelves sold separately).
Constructed from Eastman′s Tritan™ co-polyester (rear panel and door are polycarbonate), allows quick visualization of desiccator contents and is rugged for long life.
Available in Standard, Automatic or Gas Purge models.
Standard Model: Desiccant (sold separately) can be placed below bottom shelf. Recommend use of Scienceware Desiccant in a Cartridge (Z163414-1EA)
Automatic Model: Desiccant is housed in a pre-programmed module that continually regenerates the desiccant every 20 minutes (operates on 120 V)
Gas Purge Model: Includes two gas port fittings with stopcock valves located on back panel to utilize a dry gas of your choice as desiccant.
Constructed from Eastman′s Tritan™ co-polyester (rear panel and door are polycarbonate), allows quick visualization of desiccator contents and is rugged for long life.
Available in Standard, Automatic or Gas Purge models.
- Pull-out, perforated acrylic shelves allow maximum air circulation and have built-in stops to prevent accidental tipping; maximum weight per shelf: 10 lbs (4.5 kg)
- Shelves are removable to allow us as a single, spacious chamber for specific storage needs
- Door hinges located on right side
- Exterior Dimensions: 66 W x 61 D x 66 cm H (26 x 24 x 26 in.)
- Interior Dimensions: 47 W x 51 D x 43.2 cm H (18.5 x 20 x 17 in.)
- Interior Capacity: 3.6 cu. ft.
Standard Model: Desiccant (sold separately) can be placed below bottom shelf. Recommend use of Scienceware Desiccant in a Cartridge (Z163414-1EA)
Automatic Model: Desiccant is housed in a pre-programmed module that continually regenerates the desiccant every 20 minutes (operates on 120 V)
Gas Purge Model: Includes two gas port fittings with stopcock valves located on back panel to utilize a dry gas of your choice as desiccant.
Legal Information
Scienceware is a registered trademark of SP Scienceware, a division of SP
Tritan is a trademark of Eastman Kodak Company
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service