Skip to Content
Merck
All Photos(1)

Key Documents

BAB602000400

SP Bel-Art® H-B FRIO-Temp® Oven Verification Thermometer

temp 95-115 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.79

material

PFA (coated)

feature

calibration 100 ‑ 110 °C
graduation 0.1 °C
Bottle fill, Glass beads
Thermometer fill,Organic Liquid

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B60200-0400

temp measuring range

95-115 °C
accuracy: ±0.4 °C

L

7.9 in. (200 mm)

bottle volume

30 mL

Looking for similar products? Visit Product Comparison Guide

General description

These mercury free thermometers are individually calibrated and useful for verifying sample temperatures in ovens.

Features and Benefits

  • Provides accurate temperature readings without sample contamination
  • Filled bottle (included) mimics the sample
  • PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
  • Permanently fused markings and lead free glass
  • Includes individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Individually serialized and made in the USA

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service