Skip to Content
Merck
All Photos(1)

Key Documents

933228

Sigma-Aldrich

FIB holder

Small FIB Grid Holder, size 12.7 mm, Pin

Synonym(s):

Vertical mount

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NB.35

size

12.7 mm

Looking for similar products? Visit Product Comparison Guide

General description

EMS techware
Overall Dimensions: 12.7 mm (½") x 7.8 mm (0.3 mm) H w/o pin.
Pin: Standard 3.2 mm (⅛").
Material: Vacuum grade aluminum with brass screw.
Includes Philips screwdriver #0.

Application

Holds up to 2 FIB grids of the same thickness. Handy FIB grid holder on a standard 12.7 mm (½") pin stub. Can also be used to safely store FIB grids with thin sections attached.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service