82011-U
Hamilton® PRP-X100 (10 µm) HPLC Columns
L × I.D. 25 cm × 4.1 mm, stainless steel hardware
Synonym(s):
Hamilton PRP-X100 Reversed Phase Column
About This Item
product name
Hamilton PRP-X100 HPLC Column, 10 μm particle size, L × I.D. 25 cm × 4.1 mm, stainless steel hardware
material
stainless steel column
manufacturer/tradename
Hamilton
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.1 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
ammonium ion, quaternary phase
particle size
10 μm
pore size
100 Å
operating pH
1-14
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Application
- Stability of Arsenic Species During Bioaccessibility Assessment Using the In Vitro UBM and HPLC-ICP-MS Detection.: The paper discusses the stability of arsenic species during bioaccessibility tests using HPLC-ICP-MS, highlighting the method′s robustness in environmental and health risk assessments (Tokalioglu S et al., 2020, Tokalioglu S et al., 2020).
- Determination and pharmacokinetic properties of arsenic speciation in Xiao-Er-Zhi-Bao-Wan by high-performance liquid chromatography with inductively coupled plasma mass spectrometry.: This study provides insights into the pharmacokinetics of arsenic species in traditional medicine using HPLC-ICP-MS, demonstrating its analytical capabilities (Han X et al., 2016, Han X et al., 2016).
- Application of high performance liquid chromatography with inductively coupled plasma mass spectrometry (HPLC-ICP-MS) for determination of chromium compounds in the air at the workplace.: This research utilizes HPLC-ICP-MS to monitor chromium compounds in workplace air, emphasizing the method′s application in occupational health (Stanislawska M et al., 2013, Stanislawska M et al., 2013).
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service