Skip to Content
Merck
All Photos(1)

Key Documents

59556

Supelco

SUPELCOSIL LC-DP (5 µm) HPLC Columns

L × I.D. 2 cm × 4 mm Supelguard Cartridge Kit with 1 Cartridge holder + 1 Guard Cartridge

Synonym(s):

Supelguard LC-DP 2CM KIT

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
eCl@ss:
32110501
Pricing and availability is not currently available.

Product Name

SUPELCOSIL LC-DP Supelguard Cartridge, 5 μm particle size, L × I.D. 2 cm × 4 mm

Agency

suitable for USP L11

Quality Level

packaging

pkg of 1 kit

technique(s)

HPLC: suitable

L × I.D.

2 cm × 4 mm

matrix active group

phenyl phase

particle size

5 μm

pore size

120 Å

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Footnote

Kit includes one cartridge, a stand-alone holder, a piece of tubing, and 2 nuts and ferrules.

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Beata Zabrzewska et al.
Acta poloniae pharmaceutica, 71(4), 563-573 (2014-10-03)
Preservatives are chemical substances whose role is to protect medicinal products against harmful changes caused by microorganisms. They are added to sterile medicinal products, such as eye drops and multidose solutions for injections, as well as to non-sterile products, such

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service