Skip to Content
Merck
All Photos(1)

Documents

57136

Supelco

Supelclean LC-18 SPE Tube

volume 60 mL, pk of 16

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712

material

PE frit (20 μm porosity)
polypropylene hardware

Quality Level

feature

endcapped

packaging

pk of 16

extent of labeling

~11.5% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

60 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

C18 (octadecyl) bonding, monomerically bonded

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

application(s)

food and beverages

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-18 SPE Tube is used to extract non-polar to moderately polar compounds from aqueous samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Christian Martin H et al.
Scientific reports, 9(1), 3019-3019 (2019-03-01)
Amphibian populations worldwide have declined and in some cases become extinct due to chytridiomycosis, a pandemic disease caused by the fungus Batrachochytrium dendrobatidis; however, some species have survived these fungal epidemics. Previous studies have suggested that the resistance of these

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service