Skip to Content
Merck
All Photos(2)

Key Documents

54075-U

Supelco

LpDNPH Rezorian solid phase extraction (SPE) Cartridge

bed wt. 350 mg, volume 3 mL, pkg of 50 ea

Synonym(s):

pk50 3mL/350mg DNPH Rezorian Tube

Sign Into View Organizational & Contract Pricing


About This Item

EC Number:
UNSPSC Code:
12190000
NACRES:
NB.24
Pricing and availability is not currently available.

Product Name

LpDNPH Rezorian Cartridge, bed wt. 350 mg, volume 3 mL, pkg of 50 ea

Agency

ASTM® D5197
EPA 100,IP-6A,TO-11A,TO-11A
NIOSH 2016

composition

bed wt., 350 mg
2 4-DNPH (High-purity silica gel)

packaging

pkg of 50 ea

technique(s)

active air sampling: suitable

volume

3 mL

application(s)

air monitoring
environmental
industrial hygiene

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

LpDNPH Rezorian Cartridge have polypropylene components and polyethylene frits, making them solvent-compatible. It can be used in-line with peristaltic pumps and low pressure HPLC systems, or with a syringe and a single sample processor.
Rezorian cartridges are made from a low background polypropylene and feature a luer lock end-fitting. The luer lock enables the user to connect the cartridge to a pump tubing or use two cartridges in a series (piggyback), without an adaptor, to monitor breakthough or to increase sampling capacity.

Application


  • Measurement and source characteristics of carbonyl compounds in the atmosphere in Kaohsiung city, Taiwan.: This study explores the atmospheric concentration and source characterization of carbonyl compounds, utilizing the LpDNPH Rezorian Cartridge for sampling and analysis (Wang et al., 2010).

  • Identification of the oxidation products of the reaction between alpha-pinene and hydroxyl radicals by gas and high-performance liquid chromatography with mass spectrometric detection.: This research identifies the oxidation products from the interaction between alpha-pinene and hydroxyl radicals, demonstrating the versatility of techniques like those enabled by the LpDNPH Rezorian Cartridge for chemical analysis in chromatographic applications (Van den Bergh et al., 2000).

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service