Skip to Content
Merck
All Photos(1)

Key Documents

29665-U

Supelco

MSQ Caps with Septa, Mass Spec Quality

thread for 9 mm, natural PTFE/silicone septa, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

light blue polypropylene cap
natural PTFE/silicone septa

description

Caps with little to no background contamination
MSQ

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

septum thickness

1.0 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

We recommend using LA Vials with the MSQ polypropylene cap with PTFE/silicone septa. This cap and septa combination was purposely designed for use with mass spectrometry. It shows little to no background contamination when compared to other cap and septa products in the marketplace.

Legal Information

MSQ is a trademark of AR Corp.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service