Caps are not included in this product. There are R.A.M. vial products available with caps included. However, the caps are packaged separately for assembly by the end user. Please see the link below to review these product options:
https://www.sigmaaldrich.com/substance/vials2mlopentopscrewcapram9mmconveniencekitwithclosureswithseptaunassembledpkgof1001234598765
29007-U
Vials, screw top, R.A.M.™ (9 mm thread), large opening, 12 x 32 mm
volume 2 mL, clear glass vial (with graduated marking spot), pkg of × 100 ea
About This Item
Recommended Products
material
clear glass vial (with graduated marking spot)
feature
closure type screw top vial
large opening, (6 mm)
packaging
pkg of × 100 ea
O.D. × H × I.D.
12 mm × 32 mm × 6 mm
volume
2 mL
fitting
thread for 9 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Compatible with robotic arm autosamplers
- Replaces crimp top autosampler vials
- Large target area for needle
- Utilizes Step Vial design to center insert
The R.A.M.vial incorporates a Step Vial design inside the vial neck that allows precise centering of limited volume inserts in the vial, another plus for automated system use. The wide mouth opening is 40% larger than standard crimp style vials. This larger opening provides a larger target area for needle penetration and helps prevent bent needles.
These vials function similarly to the Kimble ROBO Vial, National's Target DP, Sun 1, and Wheaton's ABC vial.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Hi! Do these vials also come with the screw top lids? If so, are they completely sealed?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service