Polymers continuously shrink with heat due to loss of residual monomer. If conditioned too harshly, rapid loss of residual monomer results in gaps through the column. By mildly conditioning the polymer packing, it helps to decrease the number and size of voids due to shrinkage of the polymer. Below is a suggested conditioning procedure for polymer packed columns. Ramp rate is not important compared to the temperature for the analysis. Flow rate of 5-20 deg C/minute can be use if desired, once the column has been conditioned. 120 deg C for 4 hours 160 deg C for 4 hours 180 deg C for 4 hours 200 deg C for 4 hours 220 deg C for 4 hours @ 60 mL/minute.
13979-U
Metal Packed GC Column (General Configuration)
phase none, matrix 80/100 Porapak Q support, L × O.D. × I.D. 10.0 ft (3.0 m) × 1/8 in. × 2.1 mm
About This Item
Recommended Products
material
stainless steel column
parameter
0-250 °C temperature (isothermal or programmed)
technique(s)
gas chromatography (GC): suitable
L × O.D. × I.D.
10.0 ft (3.0 m) × 1/8 in. × 2.1 mm
matrix
80/100 Porapak Q support
matrix active group
none phase
column type
packed GC
compatibility
for use with General Configuration
General description
Application
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
How do I properly condition Product No. 13979-U, SS Column 10ft General Coil 80/100 Porapak Q?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service