Z764973
CryoFile® XL freezer box, for batching and storing cryogenic vials or ampules
red
Synonym(s):
freezer containers, storage boxes, storage containers
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41123304
NACRES:
NB.22
Recommended Products
material
cardboard (Water repellent)
feature
Holds 81 x 3-5 mL tubes
packaging
pkg of 15 ea
manufacturer/tradename
WHEATON® W651605-XL
technique(s)
cryopreservation: suitable
L × W × H
130 mm × 130 mm × 97 mm
color
red
Looking for similar products? Visit Product Comparison Guide
General description
The CryoFile XL freezer box has partitions numbered from 1 to 81 for easy content identification, with the numbering system printed on the lid and bottom of the box. There are six colors to provide easy sample identification. The water repellent material allows for longer durability.
The box withstands cryogenic temperatures to 196°C.
The box withstands cryogenic temperatures to 196°C.
Features and Benefits
- Made from water repellent fiberboard
- Partitions numbered from 1 – 81 for easy content identification
- Numbering system printed on lid and bottom of box
- Six colors provide easy sample identification
- Water repellent allows for longer durability
- For use with vapor phase of liquid nitrogen
- Directional holes in bottom allow for drainage and orientation of bottom to top of box
- Dimensions (L x W x H): CryoFile® (130 x 130 x 53mm), CryoFile® XL (130 x 130 x 97mm), CryoFile® Tissue Box (130 x 130 x 26mm)
- CryoFile® Tissue Box, holds 25 tissue vials
Legal Information
CryoFile is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service