Skip to Content
Merck
All Photos(1)

Documents

EPM1191-0020

Eppendorf® New Brunswick Innova® Platform Shaker

2300, size 2.5 cm (1 in.) , orbit diameter, AC/DC input 120 V, 60 Hz (US)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405

feature

2300
CSA and CE compliant
benchtop model
platform sold separately

manufacturer/tradename

Eppendorf® M1191-0020 (US)

parameter

25-500 rpm (speed range)

W × D × H

76.2 cm × 56.6 cm × 16.3 cm

platform size

76 cm × 46 cm

size

2.5 cm (1 in.) , orbit diameter

weight

48 kg

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

For shaking in ambient conditions: on the bench, in an incubator or in a warm or cold room, the Innova Platform Shakers are the instrument of choice. Dependable operation is due in large part to the New Brunswick triple-eccentric counterbalanced drive. The Innova platform shaker model 2300 offers a "quick-change" platform kit for frequent platform changes; enables snapping platforms in place without tools. With a 30"×18" platform that accepts up to 4×6 L Erlenmeyer flasks and offered in a 1" and 2" orbit, the Innova 2300 provides flexibility and dependability for your lab.
platform shaker; benchtop model

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Innova is a registered trademark of Eppendorf, Inc. 
New Brunswick is a trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service