EP6001040110
Eppendorf® Chest Freezer Rack
Holds 14 x DWP (53 mm/2 in), (14 x 1) configuration, stainless steel, side access
About This Item
Recommended Products
material
stainless steel
feature
(14 x 1) configuration
Holds 14 x DWP (53 mm/2 in)
max. DWP number per rack: 14 (14 x 1)
side access
manufacturer/tradename
Eppendorf® 6001040110 (Global)
technique(s)
cryopreservation: suitable
D × W × H
133 mm (5.2 in.) × 91 mm (3.6 in.) × 776 mm (30.6 in.)
capacity
(max box size (mm): 86 x 128)
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service