Skip to Content
Merck
All Photos(1)

Documents

EP6001022310

Eppendorf® Upright Freezer Rack

Holds 8 x 76 mm/3 in boxes, (4 x 2) configuration, stainless steel, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(4 x 2) configuration
Holds 8 x 76 mm/3 in boxes
drawer
max. box number per rack: 8 (4 x 2)
max. box size [mm]: 136 x 136

manufacturer/tradename

Eppendorf® 6001022310 (Global)

technique(s)

cryopreservation: suitable

D × W × H

563 mm (22.2 in.) × 140 mm (5.5 in.) × 166 mm (6.5 in.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF U410 (max. 15 racks), CryoCube F570 series (max. 25 racks), CryoCube F740 series (5-compartment version, compartment 1-4)for ULT freezer: Premium U410 (max. 120 boxes), Premium U700 (max. 200  boxes), HEF U410 (max. 120 boxes), CryoCube F570 series (max. 200 boxes), CryoCube F740 series (5-compartment version, compartment 1-4)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service