Skip to Content
Merck
All Photos(1)

Key Documents

EP5920717006

Adapter for Eppendorf® S-4x1000 Rotor

capacity, 2 bottle 250 mL flat, 175 - 225/250 mL conical, for use with high-capacity buckets

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82

feature

capacity 2 bottle 250 mL flat, 175 - 225/250 mL conical

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5920717006 (Global)

parameter

3,061 × g max. RCF

technique(s)

centrifugation: suitable

H

45 mm

diam.

62 mm

compatibility

for use with High-capacity bucket

Looking for similar products? Visit Product Comparison Guide

General description

Adapters to fit various size tubes and bottles for use with Eppendorf S-4x1000 rotor.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service