Skip to Content
Merck
All Photos(1)

Documents

BAF189790001

Poxygrid® Petri Dish Dispensing Rack

dish diam. 100 mm, Holds 32 x plates, epoxy-coated (steel)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.12

material

epoxy-coated (steel)

feature

Holds 32 x plates

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18979-0001

dish diam.

100 mm

rack L × W × H

14.5 × 32 × 28.0 cm

compatibility

for use with Petri Dishes

Looking for similar products? Visit Product Comparison Guide

General description

Poxygrid 100mm Petri Dish Dispensing Rack holds plastic Petri dishes (100mm x 20mm).

Petri dishes are easily dispensed one at a time from the bottom of the stack; dishes are loaded at top of rack
Rack tilts toward the rear for convenient presentation of dishes
  • Epoxy coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F)
  • Not suitable for glass dishes

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service