ADAPA462818-EP
Adapter for Eppendorf® A-4-62 Rotor
holds 8 x 7 - 18 mL round-bottom tubes, for 250 mL rectangular buckets, pack of 2 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
flat bottom
feature
for use with aerosol-tight lid
holds 8 x 7 - 18 mL round-bottom tubes
with rubber mat
packaging
pack of 2 ea
manufacturer/tradename
Eppendorf® 022638327 (NA)
parameter
3,050 × g max. RCF
technique(s)
centrifugation: suitable
H
126 mm
diam.
20 mm
compatibility
for use with 250 mL rectangular bucket
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Adapters to hold varying sizes of tubes and bottles to be used with Eppendorf rotor A-4-62.
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service