Recommended storage conditions: temperatures from 5 to 30°C; humidity between 10 and 80%. The original sealed bag (if provided) must be kept intact before the first use to protect the purification element from foreign matter.
ZLXUVLPL1
Bactericidal UV lamp
For SDS storage tanks, Automatic Sanitization Modules (ASM) and AFS®/RiOs™/Elix® water systems
About This Item
Recommended Products
Quality Level
feature
Bactericidal UV lamp with effective germicidal actions, multidirection radiation
packaging
pkg of 1 unit
UV absorption
λ: 254 nm Amax
compatibility
for use with AFS®
for use with Elix®
for use with Elix® Gulfstream
for use with Elix® Large
for use with RiOs™ Large
for use with RiOs™
shipped in
ambient
Looking for similar products? Visit Product Comparison Guide
General description
At the last stage of purification in the system, pure water is irradiated by a bactericidal UV lamp before entering the storage tank. The UV lamp in the storage tank keeps bacterial growth in check and prevents biofilm build-up to preserve the water quality.
Application
Features and Benefits
- 254 nm mercury UV lamp
- Bactericidal effect
Legal Information
Disclaimer

Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the storage conditions for this product?
1 answer-
Helpful?
-
-
How can I know which consumables can be used with my system?
1 answer-
To know which consumables can be used on your system, you can see in the user manual of your system or see all the consumables for each system listed on https://www.sigmaaldrich.com/products/water-purification/milli-q-consumables.
Helpful?
-
-
What steps are you taking towards improved sustainability?
1 answer-
Sustainability is at the heart of our innovations. From reducing water and energy consumption, to minimizing plastic and chemical waste, our dedicated water system engineers are constantly working on new ways to reduce the ecological footprint of our products to better support the sustainability goals we're all striving towards. For more information, we invite you to review the following brochure and infographic which highlight our efforts and achievements: https://www.sigmaaldrich.com/life-science/milliq#sus. Do not hesitate to contact your local representative or sales contact (https://www.sigmaaldrich.com/collections/offices) for further information.
Helpful?
-
-
Can I arrange to have my consumables automatically ordered and delivered once a year?
1 answer-
It's possible to place only one consumable order per year with a specific contract called "Consumable Supply Agreement (CSA)" (https://www.sigmaaldrich.com/US/en/products/water-purification/milli-q-consumables#csa). For further information, contact your local representative or sales contact (https://www.sigmaaldrich.com/US/en/collections/offices).
Helpful?
-
-
Where can I find data sheets, Certificates of Origin, Certificates of Analysis, and Certificates of Quality?
1 answer-
Documents and certificates are available in the "Documentation" section on this page. Do not hesitate to contact us if you require further information.
Helpful?
-
-
Can I change the UV lamp myself?
1 answer-
No. With the exception of our SMART system range, a field service engineer must change the UV lamp as this process can be dangerous for customers and requires special protective equipment.
Helpful?
-
-
How frequently do the various consumables need to be changed?
1 answer-
The frequency that consumables must be changed depends on the system's usage (treated water volume) and on the consumables themselves (time of usage). In order to ensure the quality of water and your results, the consumables should be replaced when the system alerts you.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service