The mesh size is 125 um.
XX1014730
Millipore Classic Glass Filter Holder - Kit
47 mm, Stainless steel screen membrane support, 300 mL funnel
Synonym(s):
Millipore filter holder
About This Item
Recommended Products
material
anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
glass seal
parylene coating (on stopper)
silicone sleeve (for alignment)
silicone stopper
Quality Level
technique(s)
vacuum filtration: suitable
H
22.9 cm
diam.
7.6 cm
filter diam.
47 mm
filtration area
9.6 cm2
fitting
inlet funnel
No. 8 outlet stopper for standard 1 L and 4 L filtering flasks (perforated silicone)
application(s)
filtration
compatibility
for use with Classic Glass Filter Holder
shipped in
ambient
Related Categories
General description
47 mm, Stainless steel screen membrane support, 300 mL funnel
The Classic Glass Filter Holder is an essential tool for every research lab. The holder′s multipurpose design is appropriate for a variety of applications and is available in three different support materials for compatibility with your specific application needs.
This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1014704 - Millipore Glass funnel, 300 mL, 47 mm, Borosilicate, Ground glass seal
XX1014703 - Millipore Spring Clamp, 47 mm, Aluminum
XX1014732 - Millipore Glass Base and Stopper, 47 mm, For use with stainless steel screen support, Screen provided
ALIGNED05 - Millipore Alignment Guide, 47 mm, 5/PK
Features & Benefits:
• Designed for easy loading and removal of membranes
• Three membrane support materials options to suit a variety of applications
• UV sterilize or autoclave with filter in place for bacteriological analysis
Applications:
General Filtration and Clarification, Bacteriological Analysis, Particulate Contamination Analysis of Oils and Hydraulic Fluids, Exfoliative Cytology
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
For this p/n: XX1014730, what is the pore / web size of this SS screen support? We will use p/n NY1004700, 10.0 μm Pore Size Nylon Membrane Filter on it with your Glass Filter Holder, and we hope the screen pore size is larger than 10 um.
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service