SLAP05010
Millex™ glass fiber syringe filter
pore size 2.0 μm, diam. 50 mm, non-sterile, hydrophilic, 1/4-1/2 in. hosebarb, sterilization compatible with autoclavable
Synonym(s):
2.0 μm glass fiber syringe filter, Millex AP50, Millex-AP syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
glass fiber membrane
polypropylene housing
Quality Level
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
product line
Millex™
feature
holdup volume 2.2 mL
hydrophilic
bidirectional
manufacturer/tradename
Millex™
parameter
≥650 L/min air flow rate at 10 psi
4.1 bar max. inlet pressure (60 psi)
45 °C max. temp.
technique(s)
analytical sample preparation: suitable
prefiltration: suitable
diam.
50 mm
filtration area
19.6 cm2 (3 in2)
housing diam.
62 mm
inlet to outlet H
71 mm
volume
4000 mL
pore size
2.0 μm
input
sample type organic solution(s)
particle-laden solution(s)
tissue culture medium
fitting
inlet stepped hose barb (with Female Luer slip interior)
outlet stepped hose barb (with Female Luer slip interior)
shipped in
ambient
General description
Application
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service